170116
Leeson Motors, Special Voltage Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170116

Leeson Motors, Special Voltage Series

170116

Leeson Motors, Special Voltage Series
Motor
MFG Item Number
170116
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Special Voltage Series
Item #
170116
Motor

Special Voltage Series Information

  • Standard, EPACT and Premium efficient ratings
  • Inverter rated
  • Class B insulation systems ‑ 42, 48 and 56 frames
  • Class F insulation system ‑ 140 frame and higher
  • Shielded ball bearings for direct coupled applications.

Applications: For use where special voltages are required. Ideally suited for use on pumps, compressors, fans, blowers, conveyors, machine tools and other industrial applications

  • Rolled steel, aluminum, and cast iron frame material designs
  • Continuous duty
  • Dynamically balanced rotors
  • Torques exceed NEMA performance standards
  • UL recognized and CSA certified

Specifications

Specifications
Manufacturer Part Number 170116
Manufacturer Leeson
Product Series Special Voltage
Family Series Leeson Motors, Special Voltage Series
Description Motor
Type General Purpose
Horsepower 15 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 254T
AC Voltage 575 VAC
Nominal Voltage 575 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 14.8 A
Service Factor 1.25
Composition Cast Iron
Bearing Type Ball
Length 23.19 "
Approvals CSA, UL
Net Weight 280 lbs
Gross Weight 280 lbs
Alternatives
ECP2333T-5
ECP2333T-5
Baldor-ABB Motors Motors, CP Series
EM2394T-5
EM2394T-5
Baldor-ABB Motors Motors, EM Series