17015005007
Pfannenberg Enclosure Heaters, FLH150 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
17015005007 Pfannenberg Enclosure Heaters, FLH150 Series, Heater, 110-250V, 150 W, FLH 150W
MFG Item Number
17015005007

17015005007 Pfannenberg Enclosure Heaters, FLH150 Series, Heater, 110-250V, 150 W, FLH 150W

MFG Item Number
17015005007
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, FLH150 Series
Item #
17015005007
Heater, 110-250V, 150 W, FLH 150W

FLH150 Series Information

Specifications

Specifications
Manufacturer Part Number 17015005007
Manufacturer Pfannenberg
Product Series FLH150
Family Series Pfannenberg Enclosure Heaters, FLH150 Series
Description Heater, 110-250V, 150 W, FLH 150W
Capacity 150 W
Voltage 230 VAC
Fan Included No
Thermostat No
Hygrostat No
Protection Class I (Grounded)
Operating Temperature -40-158 °F
Explosion Proof No
Approvals CE, cURus, EAC
Net Weight 1.705 lbs
Gross Weight 1.865 lbs
Alternatives
14008.0-00
14008.0-00
Stego Enclosure Heaters, HG 140 Series