1702-SC
Marathon Special Products Terminal Blocks, 1700 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1702-SC Marathon Special Products Terminal Blocks, 1700 Series, TERMINAL BLOCK, 2P, SHORT CIRCUITING

MFG Item Number
1702SC

1702-SC Marathon Special Products Terminal Blocks, 1700 Series, TERMINAL BLOCK, 2P, SHORT CIRCUITING

MFG Item Number
1702SC
Item Number
1702-SC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminal Blocks, 1700 Series
Item #
1702-SC
TERMINAL BLOCK, 2P, SHORT CIRCUITING

1700 Series Information

  • 75 Amps with Prepared Wire, 30 Amps with Bare Wire
  • 600 Volts AC/DC
  • #10‑22 AWG Bare Wire Range

Specifications

Specifications
Manufacturer Part Number 1702SC
Manufacturer Marathon Special Products
Product Series 1700
Family Series Marathon Special Products Terminal Blocks, 1700 Series
Description TERMINAL BLOCK, 2P, SHORT CIRCUITING
Number of Poles 2
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 18-10 AWG
Current Rating 30 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 15.88 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.21 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Comments with Short Circuiting Bar
Net Weight 0 lbs
Gross Weight 0 lbs