Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Terminal Blocks, 1700 Series
1702-STD
Marathon Special Products Terminal Blocks, 1700 Series
TERMINAL BLOCK, 2P, STANDARD
This item cannot be canceled or returned
Description
Terminal Blocks, 1700 Series
TERMINAL BLOCK, 2P, STANDARD
- 75 Amps with Prepared Wire, 30 Amps with Bare Wire
- 600 Volts AC/DC
- #10‑22 AWG Bare Wire Range
Specifications
Specifications
| Manufacturer Part Number |
1702STD |
| Manufacturer |
Marathon Special Products |
| Product Series |
1700 |
| Family Series |
Marathon Special Products Terminal Blocks, 1700 Series |
| Description |
TERMINAL BLOCK, 2P, STANDARD CONDUCTOR |
| Number of Poles |
2 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
18-10 AWG |
| Current Rating |
30 A |
| CSA Voltage |
600 VAC |
| IEC Voltage |
600 VAC |
| Spacing Ctr. - Ctr. |
15.88 mm |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
Surface Mount |
| Hole Size |
0.21 " |
| Raised Mounting |
No |
| Pluggable |
No |
| Approvals |
CE, CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1702-STD
Marathon Special Products Terminal Blocks, 1700 Series