17020015407
Pfannenberg Enclosure Heaters, FLH-TF200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
17020015407 Pfannenberg Enclosure Heaters, FLH-TF200 Series, Fan Heater W/Thermostat, 115V, 200W,
MFG Item Number
17020015407

17020015407 Pfannenberg Enclosure Heaters, FLH-TF200 Series, Fan Heater W/Thermostat, 115V, 200W,

MFG Item Number
17020015407
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, FLH-TF200 Series
Item #
17020015407
Fan Heater W/Thermostat, 115V, 200W,

FLH-TF200 Series Information

Specifications

Specifications
Manufacturer Part Number 17020015407
Manufacturer Pfannenberg
Product Series FLH-TF200
Family Series Pfannenberg Enclosure Heaters, FLH-TF200 Series
Description Fan Heater W/Thermostat, 115V, 200W, FLH-TF 200, Enclosed
Capacity 200 W
Voltage 115 VAC
Fan Included Yes
Thermostat Yes
Hygrostat No
Protection Class I (Grounded)
Operating Temperature '-20-158 °F
Explosion Proof No
Approvals CE, cUL, UL
Net Weight 2.2 lbs
Gross Weight 2.2 lbs
Alternatives
FLHTF200A115
FLHTF200A115
Hammond Manufacturing Enclosure Heaters, FLH Series