17020710034
Pfannenberg Enclosure Heaters, PFH-T200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17020710034

Pfannenberg Enclosure Heaters, PFH-T200 Series

17020710034

Pfannenberg Enclosure Heaters, PFH-T200 Series
Fan Heater with PTC Heating Element
MFG Item Number
17020710034
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, PFH-T200 Series
Item #
17020710034
Fan Heater with PTC Heating Element

PFH-T200 Series Information

Specifications

Specifications
Manufacturer Part Number 17020710034
Manufacturer Pfannenberg
Product Series PFH-T200
Family Series Pfannenberg Enclosure Heaters, PFH-T200 Series
Description Fan Heater with PTC Heating Element w/T-Stat (plastic housing), PFH-T 200 230V
Capacity 200 W
Voltage 230 VAC
Fan Included Yes
Thermostat Yes
Hygrostat No
Protection Class II (Double Insulated)
Operating Temperature '-40-158 °F
Explosion Proof No
Approvals CE, CSA, cURus, EAC
Net Weight 1.6756 lbs
Gross Weight 1.6756 lbs