170260
Brady Signs & Signage, Covid 19 Safety Solutions Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170260

Brady Signs & Signage, Covid 19 Safety Solutions Series

170260

Brady Signs & Signage, Covid 19 Safety Solutions Series
B819 Floor Sign, 14 H x 18 W,
MFG Item Number
170260
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Covid 19 Safety Solutions Series
Item #
170260
B819 Floor Sign, 14 H x 18 W,

Covid 19 Safety Solutions Series Information

The Covid 19 Safety Solutions series are the perfect addition to the workplace to guide employees and customers through safety processes. The signs and floor marking solutions are designed to reinforce CDC recommendations and guidelines to help stop the spread of Covid‑19.

Specifications

Specifications
Manufacturer Part Number 170260
Manufacturer Brady
Product Series Covid 19 Safety Solutions
Family Series Brady Signs & Signage, Covid 19 Safety Solutions Series
Description Anti Skid Floor Sign: Vinyl, Red on White, Thank You For Practicing Social Distancing, 14 H x 18 W
Type Floor and Area Marking
Background Color Red
Header Thank you For Practicing
Legend Social Distancing, (Shoe Print Picto)
Material Polyester
Material Description Anti Skid
Language English
Height 14 "
Width 18 "
Net Weight 0.18 lbs
Gross Weight 0.18 lbs