17030X
HMS Industrial Networks Ethernet Extenders

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
17030X HMS Industrial Networks Ethernet Extenders, ProfiSwitch X5: 6 Segment repeater
MFG Item Number
17030X

17030X HMS Industrial Networks Ethernet Extenders, ProfiSwitch X5: 6 Segment repeater

MFG Item Number
17030X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Ethernet Extenders, Series
Item #
17030X
ProfiSwitch X5: 6 Segment repeater

Series Information

Specifications

Specifications
Manufacturer Part Number 17030X
Manufacturer HMS Industrial Networks
Family Series HMS Industrial Networks Ethernet Extenders
Description ProfiSwitch X5: 6 Segment repeater
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Temperature -13-158 °F
Protection Rating IP20
Approvals CE, UL
Net Weight 1.81 lbs
Gross Weight 1.81 lbs