17040715034
Pfannenberg Enclosure Heaters, PFH-T400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17040715034

Pfannenberg Enclosure Heaters, PFH-T400 Series

17040715034

Pfannenberg Enclosure Heaters, PFH-T400 Series
Fan Heater with PTC Heating Element
MFG Item Number
17040715034
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, PFH-T400 Series
Item #
17040715034
Fan Heater with PTC Heating Element

PFH-T400 Series Information

Specifications

Specifications
Manufacturer Part Number 17040715034
Manufacturer Pfannenberg
Product Series PFH-T400
Family Series Pfannenberg Enclosure Heaters, PFH-T400 Series
Description Fan Heater with PTC Heating Element w/T-Stat (plastic housing), PFH-T 400 115V
Capacity 400 W
Voltage 115 VAC
Fan Included Yes
Thermostat Yes
Hygrostat No
Protection Class II (Double Insulated)
Operating Temperature '-40-158 °F
Explosion Proof No
Approvals CE, CSA, cURus, EAC
Net Weight 1.6756 lbs
Gross Weight 1.6756 lbs