170531K
US Gauge Panel Meters & Gauges, 1986 SOLFRUNT EZ Fill Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170531K

US Gauge Panel Meters & Gauges, 1986 SOLFRUNT EZ Fill Series

170531K

US Gauge Panel Meters & Gauges, 1986 SOLFRUNT EZ Fill Series
1986 SOLFRUNT EZ Fill
MFG Item Number
170531K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1986 SOLFRUNT EZ Fill Series
Item #
170531K
1986 SOLFRUNT EZ Fill

1986 SOLFRUNT EZ Fill Series Information


Specifications

Specifications
Manufacturer Part Number 170531K
Manufacturer US Gauge
Product Series 1986 SOLFRUNT EZ Fill
Family Series US Gauge Panel Meters & Gauges, 1986 SOLFRUNT EZ Fill Series
Description 1986 SOLFRUNT EZ Fill
Range 0-5,000 psi
Case Size 4.5 "
Case Material PET
Tube & Socket Material Monel
Connection 1/2 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Comments EZ Fill Option
Net Weight 0 lbs
Gross Weight 0 lbs