170549X
US Gauge Panel Meters & Gauges, 1981 SOLFRUNT EZ-Fill Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170549X

US Gauge Panel Meters & Gauges, 1981 SOLFRUNT EZ-Fill Series

170549X

US Gauge Panel Meters & Gauges, 1981 SOLFRUNT EZ-Fill Series
1981 SOLFRUNT EZ-Fill
MFG Item Number
170549X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1981 SOLFRUNT EZ-Fill Series
Item #
170549X
1981 SOLFRUNT EZ-Fill

1981 SOLFRUNT EZ-Fill Series Information


Specifications

Specifications
Manufacturer Part Number 170549X
Manufacturer US Gauge
Product Series 1981 SOLFRUNT EZ-Fill
Family Series US Gauge Panel Meters & Gauges, 1981 SOLFRUNT EZ-Fill Series
Description 1981 SOLFRUNT EZ-Fill
Range 0-16 bar
Case Size 4.5 "
Case Material PET
Tube & Socket Material Stainless Steel
Connection 1/2 NPT
Units Single Scale: bar
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Comments E-Z Fill Option
Net Weight 0 lbs
Gross Weight 0 lbs