170557
Brady Signs & Signage, Covid 19 Safety Solutions Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170557

Brady Signs & Signage, Covid 19 Safety Solutions Series

170557

Brady Signs & Signage, Covid 19 Safety Solutions Series
B302, 10X7, SANITIZE AFTER USE SPANISH
MFG Item Number
170557
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Covid 19 Safety Solutions Series
Item #
170557
B302, 10X7, SANITIZE AFTER USE SPANISH

Covid 19 Safety Solutions Series Information

The Covid 19 Safety Solutions series are the perfect addition to the workplace to guide employees and customers through safety processes. The signs and floor marking solutions are designed to reinforce CDC recommendations and guidelines to help stop the spread of Covid‑19.

Specifications

Specifications
Manufacturer Part Number 170557
Manufacturer Brady
Product Series Covid 19 Safety Solutions
Family Series Brady Signs & Signage, Covid 19 Safety Solutions Series
Description Please Sanitize After Use Spanish COVID-19 Polyester Sign 10H x 7W BL
Type Safety Signs
Background Color White
Header Aviso
Legend Por Favor Desinfecte Despues Del Uso
Material Polyester
Language Spanish
Height 10 "
Width 7 "
Net Weight 0.035 lbs
Gross Weight 0.035 lbs