1706-SC
Marathon Special Products Terminal Blocks, 1700 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1706-SC Marathon Special Products Terminal Blocks, 1700 Series, Terminal Block, 6-P, 600V
MFG Item Number
1706SC

1706-SC Marathon Special Products Terminal Blocks, 1700 Series, Terminal Block, 6-P, 600V

MFG Item Number
1706SC
Item Number
1706-SC
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 1700 Series
Item #
1706-SC
Terminal Block, 6-P, 600V

1700 Series Information

  • 75 Amps with Prepared Wire, 30 Amps with Bare Wire
  • 600 Volts AC/DC
  • #10‑22 AWG Bare Wire Range

Specifications

Specifications
Manufacturer Part Number 1706SC
Manufacturer Marathon Special Products
Product Series 1700
Family Series Marathon Special Products Terminal Blocks, 1700 Series
Description Terminal Block, 6-P, 600V
Number of Poles 6
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 18-10 AWG
Current Rating 30 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 15.88 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.21 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Comments with Short Circuiting Bar
Net Weight 0.3055 lbs
Gross Weight 0.3055 lbs