Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
170645 Brady Tape, GuideStripe Floor Tape 2x100' L Vinyl
170645 Brady Tape, GuideStripe Floor Tape 2x100' L Vinyl
This item cannot be canceled or returned
Description
GuideStripe Floor Tape 2x100' L Vinyl
Specifications
Specifications
| Manufacturer Part Number |
170645 |
| Manufacturer |
Brady |
| Family Series |
Brady Tape |
| Description |
GuideStripe Floor Tape 2 in W x 100 ft L Vinyl White |
| Type |
Floor Tape |
| Color |
White |
| Number of Rolls |
1 |
| Width |
2 " |
| Operating Temperature |
180 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |