Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1706R1C8.25S Littelfuse Fuses, FUS 8.25KV MV R-RATED 6R SEALED

MFG Item Number
1706R1C8.25S

1706R1C8.25S Littelfuse Fuses, FUS 8.25KV MV R-RATED 6R SEALED

MFG Item Number
1706R1C8.25S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
1706R1C8.25S
FUS 8.25KV MV R-RATED 6R SEALED

Series Information

Specifications

Specifications
Manufacturer Part Number 1706R1C8.25S
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description FUS 8.25KV MV R-RATED 6R SEALED
Fuse Type Medium Voltage
Current Rating 170 A
AC Voltage 8,250 VAC
DC Voltage 8,250 VDC
Characteristic Current Limiting
Interrupt Rating 80 kA
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 15.87 "
Diameter 3 "
Length 15.87 "
Net Weight 0 lbs
Gross Weight 0 lbs