170704
Brady Signs & Signage, Covid 19 Safety Solutions Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170704

Brady Signs & Signage, Covid 19 Safety Solutions Series

170704

Brady Signs & Signage, Covid 19 Safety Solutions Series
Safety Social Dist Banner Vinyl 60 x
MFG Item Number
170704
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Covid 19 Safety Solutions Series
Item #
170704
Safety Social Dist Banner Vinyl 60 x

Covid 19 Safety Solutions Series Information

The Covid 19 Safety Solutions series are the perfect addition to the workplace to guide employees and customers through safety processes. The signs and floor marking solutions are designed to reinforce CDC recommendations and guidelines to help stop the spread of Covid‑19.

Specifications

Specifications
Manufacturer Part Number 170704
Manufacturer Brady
Product Series Covid 19 Safety Solutions
Family Series Brady Signs & Signage, Covid 19 Safety Solutions Series
Description Safety First Social Distancing Banner Sign Vinyl 60 in H x 24 in W BK on WH
Type Safety Signs
Background Color White
Header Safety First, Please Remember
Language English
Height 60 "
Width 24 "
Net Weight 0 lbs
Gross Weight 0 lbs