Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CP Series Information
| Manufacturer Part Number | 1708 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | CP |
| Family Series | Eaton's Crouse-Hinds series Fittings, CP Series |
| Description | Eaton Crouse-Hinds series squeeze type connector, FMC, Straight, Insulated, Malleable iron, 1/2 |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit) |
| Connection Type | Clamp |
| Angle | Straight |
| Trade Size | 1/2 " |
| Hub Size | 1/2 " |
| Hub Type | Male NPSM Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Indoor |
| Hazardous Location | No |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.14 lbs |