1709-STD
Marathon Special Products Terminal Blocks, 1700 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1709-STD Marathon Special Products Terminal Blocks, 1700 Series, TERMINAL BLOCK, 9P, STANDARD

MFG Item Number
1709STD

1709-STD Marathon Special Products Terminal Blocks, 1700 Series, TERMINAL BLOCK, 9P, STANDARD

MFG Item Number
1709STD
Item Number
1709-STD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminal Blocks, 1700 Series
Item #
1709-STD
TERMINAL BLOCK, 9P, STANDARD

1700 Series Information

  • 75 Amps with Prepared Wire, 30 Amps with Bare Wire
  • 600 Volts AC/DC
  • #10‑22 AWG Bare Wire Range

Specifications

Specifications
Manufacturer Part Number 1709STD
Manufacturer Marathon Special Products
Product Series 1700
Family Series Marathon Special Products Terminal Blocks, 1700 Series
Description TERMINAL BLOCK, 9P, STANDARD CONDUCTOR
Number of Poles 9
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 18-10 AWG
Current Rating 30 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 15.88 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.21 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0.365 lbs
Gross Weight 0.365 lbs