170E1292

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170E1292 Eaton's Bussmann series Fuses, MICROSWITCH T1 2A 250V 3 STOR

MFG Item Number
170E1292

170E1292 Eaton's Bussmann series Fuses, MICROSWITCH T1 2A 250V 3 STOR

MFG Item Number
170E1292
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170E1292
MICROSWITCH T1 2A 250V 3 STOR

Series Information

Specifications

Specifications
Manufacturer Part Number 170E1292
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed microswitch, 1000V, 2A, Non Indicating, Fuse Accessory
Fuse Type Semiconductor
Current Rating 2 A
Net Weight 0.1551 lbs
Gross Weight 0.1551 lbs