170E2093

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170E2093 Eaton's Bussmann series Fuses, FUSE 160A 500V TP 405 AR

MFG Item Number
170E2093

170E2093 Eaton's Bussmann series Fuses, FUSE 160A 500V TP 405 AR

MFG Item Number
170E2093
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
170E2093
FUSE 160A 500V TP 405 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170E2093
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 160 A, AC 500 V, 55 x 55 x 140 mm, aR, IEC, with indicator
Fuse Type Semiconductor
Current Rating 160 A
AC Voltage 500 VAC
DC Voltage 500 VDC
Class aR
Net Weight 0.28 lbs
Gross Weight 0.28 lbs