170E3587

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170E3587

Eaton's Bussmann series Fuses

170E3587

Eaton's Bussmann series Fuses
FUSE 160A 750V 1EK/155 GDC DC
MFG Item Number
170E3587
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170E3587
FUSE 160A 750V 1EK/155 GDC DC

Series Information

Specifications

Specifications
Manufacturer Part Number 170E3587
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed traction fuse, 160 A, 750 V, gR general purpose semiconductor protection, compact size 1, slotted center bolted tags
Fuse Type Semiconductor
Current Rating 160 A
DC Voltage 750 VDC
Class gR
Net Weight 2.0768 lbs
Gross Weight 2.0768 lbs