170E3917

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170E3917

Eaton's Bussmann series Fuses

170E3917

Eaton's Bussmann series Fuses
FUSE 40A 4000V DC 1SKN/394
MFG Item Number
170E3917
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170E3917
FUSE 40A 4000V DC 1SKN/394

Series Information

Specifications

Specifications
Manufacturer Part Number 170E3917
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed traction fuse, 40A, 60 kAIC, Top fuse status indicator, Fuse, Class aR
Fuse Type Semiconductor
Current Rating 40 A
DC Voltage 4,000 VDC
Class aR
Net Weight 3.4745 lbs
Gross Weight 3.4745 lbs