170E3945

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170E3945 Eaton's Bussmann series Fuses, FUSE 125A 2000V 1SKN/246ADC DC

MFG Item Number
170E3945

170E3945 Eaton's Bussmann series Fuses, FUSE 125A 2000V 1SKN/246ADC DC

MFG Item Number
170E3945
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170E3945
FUSE 125A 2000V 1SKN/246ADC DC

Series Information

Specifications

Specifications
Manufacturer Part Number 170E3945
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed traction fuse, 125A, 40 kAIC, Top fuse status indicator, Fuse, Class aR
Fuse Type Semiconductor
Current Rating 125 A
DC Voltage 2,000 VDC
Class aR
Net Weight 0.56 lbs
Gross Weight 0.56 lbs