170E4470

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170E4470 Eaton's Bussmann series Fuses, FUSE 100A 1600V 1STN/175 AR

MFG Item Number
170E4470

170E4470 Eaton's Bussmann series Fuses, FUSE 100A 1600V 1STN/175 AR

MFG Item Number
170E4470
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170E4470
FUSE 100A 1600V 1STN/175 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170E4470
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 100 A, DC 1600 V, compact size 1, 43 x 58 x 207 mm, aR, IEC, with indicator
Fuse Type Semiconductor
Current Rating 100 A
DC Voltage 1,600 VDC
Class aR
Net Weight 1.6446 lbs
Gross Weight 1.6446 lbs