170E5421

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170E5421 Eaton's Bussmann series Fuses, FUSE 250A 750V 1EK/165 GR DC

MFG Item Number
170E5421

170E5421 Eaton's Bussmann series Fuses, FUSE 250A 750V 1EK/165 GR DC

MFG Item Number
170E5421
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170E5421
FUSE 250A 750V 1EK/165 GR DC

Series Information

Specifications

Specifications
Manufacturer Part Number 170E5421
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 250 A, DC 750 V, size 1, gR, IEC, with indicator
Fuse Type Semiconductor
Current Rating 250 A
DC Voltage 750 VDC
Class gR
Net Weight 0 lbs
Gross Weight 0 lbs