170E6140

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170E6140 Eaton's Bussmann series Fuses, FUSE 400A 800V TP 408 AR

MFG Item Number
170E6140

170E6140 Eaton's Bussmann series Fuses, FUSE 400A 800V TP 408 AR

MFG Item Number
170E6140
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170E6140
FUSE 400A 800V TP 408 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170E6140
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 400 A, DC 800 V, compact size 2, aR, IEC, visual indicator
Fuse Type Semiconductor
Current Rating 400 A
AC Voltage 800 VAC
Class aR
Net Weight 1.41 lbs
Gross Weight 1.41 lbs