170E8078

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170E8078 Eaton's Bussmann series Fuses, FUSE 550A 1000V 2KW/110 AR

MFG Item Number
170E8078

170E8078 Eaton's Bussmann series Fuses, FUSE 550A 1000V 2KW/110 AR

MFG Item Number
170E8078
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170E8078
FUSE 550A 1000V 2KW/110 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170E8078
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 550 A, AC 1000 V, DIN 2, aR, DIN, with indicator
Fuse Type Semiconductor
Current Rating 550 A
AC Voltage 1,000 VAC
Class aR
Net Weight 4.1513 lbs
Gross Weight 4.1513 lbs