170E8336

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170E8336

Eaton's Bussmann series Fuses

170E8336

Eaton's Bussmann series Fuses
FUSE 315A 750V 2BKN/130 GR DC
MFG Item Number
170E8336
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170E8336
FUSE 315A 750V 2BKN/130 GR DC

Series Information

Specifications

Specifications
Manufacturer Part Number 170E8336
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 315 A, DC 750 V, size 2, gR, IEC, with indicator, flush end
Fuse Type Semiconductor
Current Rating 315 A
DC Voltage 750 VDC
Class gR
Net Weight 0 lbs
Gross Weight 0 lbs