170E8347

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170E8347

Eaton's Bussmann series Fuses

170E8347

Eaton's Bussmann series Fuses
FUSE 400A 750V 2EK/170 GR DC
MFG Item Number
170E8347
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170E8347
FUSE 400A 750V 2EK/170 GR DC

Series Information

Specifications

Specifications
Manufacturer Part Number 170E8347
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 400A, 100 kAIC, Other, Fuse, Class gR
Fuse Type Semiconductor
Current Rating 400 A
DC Voltage 750 VDC
Class gR
Net Weight 2.866 lbs
Gross Weight 2.866 lbs