170E8882

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170E8882

Eaton's Bussmann series Fuses

170E8882

Eaton's Bussmann series Fuses
FUSE 160A 4000V 2SKN/394 AR DC
MFG Item Number
170E8882
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170E8882
FUSE 160A 4000V 2SKN/394 AR DC

Series Information

Specifications

Specifications
Manufacturer Part Number 170E8882
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 160 A, DC 4000 V, size 2, 75 x 86 x 414 mm, aR, IEC, with indicator
Fuse Type Semiconductor
Current Rating 160 A
DC Voltage 4,000 VDC
Class aR
Net Weight 6.24 lbs
Gross Weight 6.24 lbs