170E8883

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170E8883

Eaton's Bussmann series Fuses

170E8883

Eaton's Bussmann series Fuses
FUSE 200A 4000V 2SKN/394 DC
MFG Item Number
170E8883
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170E8883
FUSE 200A 4000V 2SKN/394 DC

Series Information

Specifications

Specifications
Manufacturer Part Number 170E8883
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 200 A, DC 4000 V, size 2, 75 x 86 x 414 mm, aR, IEC, with indicator
Fuse Type Semiconductor
Current Rating 200 A
DC Voltage 4,000 VDC
Class aR
Net Weight 0.3016 lbs
Gross Weight 0.3016 lbs