170E9568

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170E9568

Eaton's Bussmann series Fuses

170E9568

Eaton's Bussmann series Fuses
FUSE 630A 3000V 3TN/260 AR
MFG Item Number
170E9568
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170E9568
FUSE 630A 3000V 3TN/260 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170E9568
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 630 A, 3000 V, 260 Millimeter, Size 3, Top fuse status indicator
Fuse Type Semiconductor
Current Rating 630 A
Class aR
Net Weight 0.3016 lbs
Gross Weight 0.3016 lbs