170E9612

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170E9612 Eaton's Bussmann series Fuses, FUSE 800A 1400V 3STN/210 AR

MFG Item Number
170E9612

170E9612 Eaton's Bussmann series Fuses, FUSE 800A 1400V 3STN/210 AR

MFG Item Number
170E9612
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170E9612
FUSE 800A 1400V 3STN/210 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170E9612
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 800 A, AC 1400 V, DIN 3, aR, DIN, with indicator
Fuse Type Semiconductor
Current Rating 800 A
AC Voltage 1,400 VAC
Class aR
Net Weight 0.3016 lbs
Gross Weight 0.3016 lbs