170E9713

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170E9713 Eaton's Bussmann series Fuses, FUSE 375A 3000V 3S/200 AR

MFG Item Number
170E9713

170E9713 Eaton's Bussmann series Fuses, FUSE 375A 3000V 3S/200 AR

MFG Item Number
170E9713
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170E9713
FUSE 375A 3000V 3S/200 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170E9713
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 375 A, AC 3000 V, special DIN 3, aR, DIN, visual indicator
Fuse Type Semiconductor
Current Rating 375 A
AC Voltage 3,000 VAC
Class aR
Net Weight 4.85 lbs
Gross Weight 4.85 lbs