Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Outlet Bodies, CBC Series
170F-G
Ocal, a T & B Brand Conduit Outlet Bodies, CBC Series
PIPESTRAP CVR 1HOLE 1/2IN FORM7 GRY
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, CBC Series
PIPESTRAP CVR 1HOLE 1/2IN FORM7 GRY
- Available in Form 7 and Form 8 Ferrous as well as Mark 9 and Form 7 Aluminum
- Type 4X Form 8 Conduit Bodies have Injection‑Molded PVC‑Coated Cover with Integral O‑Ring Seal
- PVC Coating in Blue, Gray, or White with Custom Colors Available
Specifications
Specifications
| Manufacturer Part Number |
170F-G |
| Manufacturer |
Ocal, a T & B Brand |
| Product Series |
CBC |
| Family Series |
Ocal, a T & B Brand Conduit Outlet Bodies, CBC Series |
| Description |
PVC Coated One Hole Pipe Strap, 1/2 Inch/16 Metric Form 7 Conduit Body Cover, Cover Gray Iron |
| Style |
Form 7 |
| Gasket Included |
No |
| Connection Type |
Screw |
| Hub Size |
1/2 " |
| Composition |
Iron |
| Approvals |
CSA, UL |
| Comments |
Gray |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
170F-G
Ocal, a T & B Brand Conduit Outlet Bodies, CBC Series