170F8234

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170F8234

Eaton's Bussmann series Fuses

170F8234

Eaton's Bussmann series Fuses
FUSE 400A 1200V 2SKN/140 AR DC
MFG Item Number
170F8234
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170F8234
FUSE 400A 1200V 2SKN/140 AR DC

Series Information

Specifications

Specifications
Manufacturer Part Number 170F8234
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed traction fuse, 400A, 100 kAIC, Other, Fuse, Class aR
Fuse Type Semiconductor
Current Rating 400 A
DC Voltage 1,200 VDC
Class aR
Net Weight 2.3171 lbs
Gross Weight 2.3171 lbs