170F8235

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170F8235

Eaton's Bussmann series Fuses

170F8235

Eaton's Bussmann series Fuses
FUSE 420A 1200V 2SKN/140 AR DC
MFG Item Number
170F8235
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170F8235
FUSE 420A 1200V 2SKN/140 AR DC

Series Information

Specifications

Specifications
Manufacturer Part Number 170F8235
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 420 A, DC 1200 V, size 2, 65 x 90 x 165 mm, aR, IEC, with indicator
Fuse Type Semiconductor
Current Rating 420 A
DC Voltage 1,200 VDC
Class aR
Net Weight 2.3171 lbs
Gross Weight 2.3171 lbs