170GE
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170GE Hammond Manufacturing Transformers, TRANSFORMER

MFG Item Number
170GE

170GE Hammond Manufacturing Transformers, TRANSFORMER

MFG Item Number
170GE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
170GE
TRANSFORMER

Series Information

Specifications

Specifications
Manufacturer Part Number 170GE
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description TRANSFORMER
Type Autotransformer
VA Rating 1,500 VA
Primary Voltage 115 V, 230 V
Secondary Voltage 115 V, 230 V
Enclosed Yes
Mounting Chassis
Termination Quick Connect
Net Weight 0 lbs
Gross Weight 0 lbs