170H0236

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170H0236 Eaton's Bussmann series Fuses, MICROSWITCH T1 5A 250V 000-3

MFG Item Number
170H0236

170H0236 Eaton's Bussmann series Fuses, MICROSWITCH T1 5A 250V 000-3

MFG Item Number
170H0236
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170H0236
MICROSWITCH T1 5A 250V 000-3

Series Information

Specifications

Specifications
Manufacturer Part Number 170H0236
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed microswitch, 2 A, AC 250 V, type T indicator, 6.3 x 0.8 lug dimensions, Fuse Accessory, 700V UL, 690V IEC
Fuse Type Semiconductor
Current Rating 5 A
Net Weight 0.0674 lbs
Gross Weight 0.0674 lbs