170H3004
Eaton's Bussmann series Fuseblocks & Holders, 170H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
170H3004 Eaton's Bussmann series Fuseblocks & Holders, 170H Series, BASE CA 80 1250A 1000V UR 43653
MFG Item Number
170H3004

170H3004 Eaton's Bussmann series Fuseblocks & Holders, 170H Series, BASE CA 80 1250A 1000V UR 43653

MFG Item Number
170H3004
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, 170H Series
Item #
170H3004
BASE CA 80 1250A 1000V UR 43653

170H Series Information

  • 200~1250 Amps
  • 660~1400 Volts
  • Single Pole
  • Fuse Size: Semiconductor
  • Surface Mount

Specifications

Specifications
Manufacturer Part Number 170H3004
Manufacturer Eaton's Bussmann series
Product Series 170H
Family Series Eaton's Bussmann series Fuseblocks & Holders, 170H Series
Description Eaton Bussmann series high speed fuse base, 1000 Vac/Vdc, 1250A, fixed centre fuse base 80mm
Current Rating 1,000 A
Voltage 1,250 V
Poles 1
Fuse Type Seminconductor
Connection Type Stud Terminal
Mounting Surface Mount
Trip Indicator No
Reinforced No
Enclosed No
Approvals UL
Net Weight 2.952 lbs
Gross Weight 2.952 lbs