170H3030

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170H3030

Eaton's Bussmann series Fuses

170H3030

Eaton's Bussmann series Fuses
MICROSWITCH K1 2A 250V 3 3KV
MFG Item Number
170H3030
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170H3030
MICROSWITCH K1 2A 250V 3 3KV

Series Information

Specifications

Specifications
Manufacturer Part Number 170H3030
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed microswitch, 2 A, AC 250 V, Switch K1, Fuse Accessory, 700V UL, 690V IEC
Fuse Type Semiconductor
Current Rating 2 A
Net Weight 0.6614 lbs
Gross Weight 0.6614 lbs