Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170L1425 Socomec Fuses, FUS UR 14X51 25A WITH STRICKER

MFG Item Number
170L1425

170L1425 Socomec Fuses, FUS UR 14X51 25A WITH STRICKER

MFG Item Number
170L1425
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
170L1425
FUS UR 14X51 25A WITH STRICKER

Series Information

Specifications

Specifications
Manufacturer Part Number 170L1425
Manufacturer Socomec
Family Series Socomec Fuses
Description FUS UR 14X51 25A WITH STRICKER
Fuse Type Semiconductor
Current Rating 25 A
AC Voltage 690 VAC
Class aR
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CSA, IEC, UL
Net Weight 0.045 lbs
Gross Weight 0.045 lbs