170L3835

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170L3835 Eaton's Bussmann series Fuses, FUSE, 63A, 1000VAC, aR, DIN43653

MFG Item Number
170L3835

170L3835 Eaton's Bussmann series Fuses, FUSE, 63A, 1000VAC, aR, DIN43653

MFG Item Number
170L3835
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170L3835
FUSE, 63A, 1000VAC, aR, DIN43653

Series Information

Specifications

Specifications
Manufacturer Part Number 170L3835
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE, 63A, 1000VAC, aR, DIN43653 DIN43620, SIZE 0 INCLft.S MICROSWITCH TAB & ACTUATOR
Fuse Type Semiconductor
Current Rating 63 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
2038404.63
2038404.63
Siba Fuses