170L4039

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170L4039 Eaton's Bussmann series Fuses, FUSE 50A 2000V 1BKN/125 AR

MFG Item Number
170L4039

170L4039 Eaton's Bussmann series Fuses, FUSE 50A 2000V 1BKN/125 AR

MFG Item Number
170L4039
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170L4039
FUSE 50A 2000V 1BKN/125 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170L4039
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 50 A, AC 2000 V, compact size 1, 43 x 43 x 129 mm, aR, IEC, single indicator
Fuse Type Semiconductor
Current Rating 50 A
AC Voltage 2,000 VAC
Class aR
Net Weight 0.0032 lbs
Gross Weight 0.0032 lbs