170L4617
Eaton's Bussmann series Fuses, 170L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170L4617 Eaton's Bussmann series Fuses, 170L Series, FUSE, 80 AMP, 660VAC, aR

MFG Item Number
170L4617

170L4617 Eaton's Bussmann series Fuses, 170L Series, FUSE, 80 AMP, 660VAC, aR

MFG Item Number
170L4617
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, 170L Series
Item #
170L4617
FUSE, 80 AMP, 660VAC, aR

170L Series Information

  • 10~1250 Amps
  • 500~1000 VAC
  • For Semiconductor Protection
  • Center Bolted or Bladed
  • UL Approvals
Bussman offers a complete range of high speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.
  • Low Arc Voltage
  • Low Watt Loss

Specifications

Specifications
Manufacturer Part Number 170L4617
Manufacturer Eaton's Bussmann series
Product Series 170L
Family Series Eaton's Bussmann series Fuses, 170L Series
Description FUSE, 80 AMP, 660VAC, aR 80MM C-C MOUNTING FEET, OFF-SET LUGS HAS NO MICROSWITCH LUG
Fuse Type Semiconductor
Current Rating 80 A
Net Weight 0.3306 lbs
Gross Weight 0.3306 lbs
Alternatives
170M2663
170M2663
Eaton's Bussmann series Fuses