170L5551

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170L5551 Eaton's Bussmann series Fuses, FUSE 450A 660V 1BTN/50 AR

MFG Item Number
170L5551

170L5551 Eaton's Bussmann series Fuses, FUSE 450A 660V 1BTN/50 AR

MFG Item Number
170L5551
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170L5551
FUSE 450A 660V 1BTN/50 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170L5551
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 450 A, AC 660 V, Size 1, 53 x 53 x 51 mm, aR, IEC, single indicator
Fuse Type Semiconductor
Current Rating 450 A
AC Voltage 660 VAC
Class aR
Net Weight 0.4328 lbs
Gross Weight 0.4328 lbs