170L5990

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170L5990 Eaton's Bussmann series Fuses, FUSE 315A 2000V 1SW/230 GR

MFG Item Number
170L5990

170L5990 Eaton's Bussmann series Fuses, FUSE 315A 2000V 1SW/230 GR

MFG Item Number
170L5990
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170L5990
FUSE 315A 2000V 1SW/230 GR

Series Information

Specifications

Specifications
Manufacturer Part Number 170L5990
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 315 A, AC 2000 V, Size 1, 51 x 51 x 264 mm, aR, IEC, single indicator
Fuse Type Semiconductor
Current Rating 315 A
AC Voltage 2,000 VAC
Class aR
Net Weight 1.2125 lbs
Gross Weight 1.2125 lbs