170L7001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170L7001 Eaton's Bussmann series Fuses, FUSE 630A 2000V 3STN/210 AR

MFG Item Number
170L7001

170L7001 Eaton's Bussmann series Fuses, FUSE 630A 2000V 3STN/210 AR

MFG Item Number
170L7001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170L7001
FUSE 630A 2000V 3STN/210 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170L7001
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 630 A, AC 2000 V, Size 3, 76 x 76 x 241 mm, aR, IEC, single indicator
Fuse Type Semiconductor
Current Rating 630 A
AC Voltage 2,000 VAC
Class aR
Net Weight 1.6446 lbs
Gross Weight 1.6446 lbs