170L8020

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170L8020 Eaton's Bussmann series Fuses, FUSE 800A 1000V 2SKN/80 AR

MFG Item Number
170L8020

170L8020 Eaton's Bussmann series Fuses, FUSE 800A 1000V 2SKN/80 AR

MFG Item Number
170L8020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170L8020
FUSE 800A 1000V 2SKN/80 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170L8020
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 800 A, AC 1000 V, Size 2, 59 x 92 x 80 mm, aR, IEC, single indicator
Fuse Type Semiconductor
Current Rating 800 A
AC Voltage 1,000 VAC
Class aR
Net Weight 2.0558 lbs
Gross Weight 2.0558 lbs