170L8407

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170L8407

Eaton's Bussmann series Fuses

170L8407

Eaton's Bussmann series Fuses
FUSE 630A 1000V 2STN/130 AR
MFG Item Number
170L8407
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170L8407
FUSE 630A 1000V 2STN/130 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170L8407
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 630 A, 700 V UL, 690 V IEC, , Size 2, Non Indicating
Fuse Type Semiconductor
Current Rating 630 A
Class aR
Net Weight 1.6456 lbs
Gross Weight 1.6456 lbs